https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjB8aW1hZ2UvanBlZ3xhR0V3TDJnNVpTOHhNREl5T0RJMU1EQTRNek0xT0M5SlRrUllXRmhEU0U1TVMxaGZVa3hmTVY5U1ZsUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58MzBhMjExOTI2OTJhMmE3OTc4MjI4M2ZhNDg4NmVkZTQ2OTY3ZjFiODNiYTBiZDYxNzQ0ZGE4MWZjYTI0MzA4MA
https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjB8aW1hZ2UvanBlZ3xhR0V3TDJnNVpTOHhNREl5T0RJMU1EQTRNek0xT0M5SlRrUllXRmhEU0U1TVMxaGZVa3hmTVY5U1ZsUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58MzBhMjExOTI2OTJhMmE3OTc4MjI4M2ZhNDg4NmVkZTQ2OTY3ZjFiODNiYTBiZDYxNzQ0ZGE4MWZjYTI0MzA4MA
454916
Roller Chains
MAXCO CHAIN
MAXCO CHAIN
MAXCO CHAIN MAXCO CHAIN
Description
80SSRL INSPIRE ROLLER LINK ; 304 STAINLESS 20EA/PAK
Chain Link; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter
Part #
80SSRL
BDI #
454916
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/80SSRL/p/454916
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.074
EAN
0821002035162
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Riveted
Component
Roller Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Curved
Other Features
Inspire Series | Blast Treated Material
Inch - Metric
Inch
Category - BDI
Chain
Noun
Link
Keyword String
Chain
Manufacturer Item Number
80 304SS ROLLER LINK
Manufacturer Internal Number
80SSRL
Weight / LBS
0.17
Long Description
Chain Link; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Height
0.921 Inch | 23.393 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

