315188
Coupling Accessories
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
KOP-FLEX COUPLINGS 2W LEFD
Limited End Float Disc Part Type; 2W Size or Series; Gear Coupling Coupling Type
Part #
2W LEFD
BDI #
315188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%81%94%E8%BD%B4%E5%99%A8%E9%85%8D%E4%BB%B6/2W-LEFD/p/315188
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
EAN
0662384486735
Product Group - BDI
M02302
Part Type
Limited End Float Disc
Coupling Size or Series
2W
Coupling Type
Gear Coupling
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - WALDRON | 2-7/16 Inch Width
Long Description
Limited End Float Disc Part Type; 2W Size or Series; Gear Coupling Coupling Type

