https://www.bdiexpress.com/medias/INDTIMSLVXXX-CX-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMDB8aW1hZ2UvanBlZ3xhRFExTDJoalpTOHhNREkwTkRnMk16azRNelkwTmk5SlRrUlVTVTFUVEZaWVdGaGZRMWhmUjFKRFVFZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxlNjdmOGM0YzZlYTZiYTBjZDEwMDU1MDRkYTAwN2IwMWVlZTcwNmVkZDNmYzA0NGNmOTAzNGU1NWI2YjEyOTQy
https://www.bdiexpress.com/medias/INDTIMSLVXXX-CX-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMDB8aW1hZ2UvanBlZ3xhRFExTDJoalpTOHhNREkwTkRnMk16azRNelkwTmk5SlRrUlVTVTFUVEZaWVdGaGZRMWhmUjFKRFVFZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxlNjdmOGM0YzZlYTZiYTBjZDEwMDU1MDRkYTAwN2IwMWVlZTcwNmVkZDNmYzA0NGNmOTAzNGU1NWI2YjEyOTQy
23194504
齿轮套
TIMKEN LOVEJOY
TIMKEN LOVEJOY
CX 3 SLEEVE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
TIMKEN LOVEJOY CX 3 SLEEVE
Sleeve Assembly; 7.17" Outside Diameter; Gear Coupling; Steel; 0.19" Distance Between Shaft Ends; 7.37" Width; CX 3 Coupling Series; 6000 Speed; 135700In-Lbs Torque
Part #
CX 3 SLEEVE
BDI #
23194504
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E9%BD%BF%E5%9E%8B%E8%81%94%E8%BD%B4%E5%99%A8/%E9%BD%BF%E8%BD%AE%E5%A5%97/CX-3-SLEEVE/p/23194504
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.618
EAN
0697904364026
Product Group - BDI
M02302
联轴器类型
Gear Coupling
部件
Sleeve Assembly
材料
Steel
联轴器规格或系列
CX 3
最大转速 RPM
6000
扭矩
135700In-Lbs
英寸 - 公制
Inch
其它特点
HercuFlex | Continuous Style | 4000RPM Unbalanced Speed
类别 - BDI
Couplings Gear Sleeve
名称
Assembly
关键字 3
Gear
关键字串
Coupling Gear
详细描述
Sleeve Assembly; 7.17" Outside Diameter; Gear Coupling; Steel; 0.19" Distance Between Shaft Ends; 7.37" Width; CX 3 Coupling Series; 6000 Speed; 135700In-Lbs Torque
宽度
7.37 英寸 | 187.2 毫米
轴端之间距离
0.19 英寸 | 4.826 毫米
外径
7.17 英寸 | 182.118 毫米
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

