987911
Rigid Hubs
TB WOODS
TB WOODS
TB WOODS TB WOODS
Description
TB WOODS 257112
1-1/2" Bore; 4-11/16" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 6-1/8" Length Thru Bore; 257 Size or Series; Compression Mount; No Bushing; Keyway; 4070 Max Speed
Part #
257112
BDI #
987911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E5%88%9A%E6%80%A7%E8%81%94%E8%BD%B4%E5%99%A8/%E5%88%9A%E6%80%A7%E8%BD%AE%E6%AF%82/257112/p/987911
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.081
EAN
0698672810210
Product Group - BDI
M02302
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
No Flange
Bore Profile
Finished Bore
Coupling Size or Series
257
Mounting Method
Compression Mount
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
4070
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Ribbed Coupling | 6 Bolt
Category - BDI
Couplings Rigid Hub
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer Item Number
257112
Manufacturer Internal Number
257112
Weight / LBS
17.8
Long Description
1-1/2" Bore; 4-11/16" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 6-1/8" Length Thru Bore; 257 Size or Series; Compression Mount; No Bushing; Keyway; 4070 Max Speed
Outside Diameter
4.688 Inch | 119.075 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
6.125 Inch | 155.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


