19120773
V型弧形轨
HEPCO
HEPCO
RD25351LP
HEPCO HEPCO
Description
HEPCO RD25351LP
Rail; Single Edge Curved Spacer Disc V; 0MM Width; 12.25MM Height; 376MM Outside Circum; 0MM Inside Circum; 360 Deg Segment Angle; Steel; Predrilled; 351MM Fixing Hole Circle Diam; 30 Deg Angle Btwn Fixing Holes; 5.5MM Fixing Hole
Part #
RD25351LP
BDI #
19120773
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9E%8B%E6%9D%90%E8%BD%A8%E9%81%93%E4%BA%A7%E5%93%81/V%E5%9E%8B%E5%BC%A7%E5%BD%A2%E8%BD%A8/RD25351LP/p/19120773
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.21
Product Group - BDI
L00280
产品名称
Rail
产品类型
Single Edge Curved Spacer Disc V
弧角
360 Deg
预钻孔 是/否
Yes
材料
Steel
安装孔夹角
30 Deg
英寸 - 公制
Metric
其它特点
Hardened | External Gear Drive | Counter Bored Hole
类别 - BDI
Curved V Rail
名称
Rail
关键字串
Curved V Linear
制造商货号
RD25351LP
重量/磅
11.464
详细描述
Rail; Single Edge Curved Spacer Disc V; 0MM Width; 12.25MM Height; 376MM Outside Circum; 0MM Inside Circum; 360 Deg Segment Angle; Steel; Predrilled; 351MM Fixing Hole Circle Diam; 30 Deg Angle Btwn Fixing Holes; 5.5MM Fixing Hole
宽度
0 英寸 | 0 毫米
高度
0.482 英寸 | 12.25 毫米
安装孔直
0.217英寸 | 5.5毫米
外圆直
14.803英寸 | 376毫米
螺栓分布圆名义直
13.819英寸 | 351毫米
内圆周
0英寸 | 0毫米
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


