https://www.bdiexpress.com/medias/INDRNLRLXXXX-UL-UCP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjR8aW1hZ2UvanBlZ3xhREF6TDJobFlpOHhNREl4TVRrMk16VXpOVE01TUM5SlRrUlNUa3hTVEZoWVdGaGZWVXhmVlVOUVgxTlVURjh6TURCNE16QXdMbXB3Wnd8OTI4YWQ4YWEwYWEwMWM3OGE2NmQzMjMyZWJiOTdlZWMzMDNjNmEzMDY1OTY4ODNjOTRkOGJhNWIwYjAzOGY4OQ
https://www.bdiexpress.com/medias/INDRNLRLXXXX-UL-UCP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjR8aW1hZ2UvanBlZ3xhREF6TDJobFlpOHhNREl4TVRrMk16VXpOVE01TUM5SlRrUlNUa3hTVEZoWVdGaGZWVXhmVlVOUVgxTlVURjh6TURCNE16QXdMbXB3Wnd8OTI4YWQ4YWEwYWEwMWM3OGE2NmQzMjMyZWJiOTdlZWMzMDNjNmEzMDY1OTY4ODNjOTRkOGJhNWIwYjAzOGY4OQ
23722960
导轨
ROLLON
ROLLON
ULC35-2320
ROLLON ROLLON
Description
ROLLON ULC35-2320
U Channel Profile Rail; Random; 2320MM Length; 35MM Width; 16MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
Part #
ULC35-2320
BDI #
23722960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9E%8B%E6%9D%90%E8%BD%A8%E9%81%93%E4%BA%A7%E5%93%81/%E5%AF%BC%E8%BD%A8/ULC35-2320/p/23722960
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.79
Product Group - BDI
L00280
产品名称
Rail
产品类型
U Channel Profile
长度类型
Random
预钻孔 是/否
Yes
材料
Steel
英寸 - 公制
Metric
其它特点
Cannot Put One Brand Carriage on Another Brand Rail | U Type | Hardened Raceways
类别 - BDI
Profile Rails
名称
Rail
关键字串
U Channel Profile Linear
重量/磅
8.43929
详细描述
U Channel Profile Rail; Random; 2320MM Length; 35MM Width; 16MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
长度
91.339 英寸 | 2320 毫米
高度
0.63 英寸 | 16 毫米
宽度
1.378 英寸 | 35 毫米
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

