https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-ST-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0NXxpbWFnZS9qcGVnfGFHUXlMMmhqT1M4eE1EUTNPRGsxT1RVNU1UUTFOQzlKVGtSVVNFOVFVa05ZV0ZoZk5qQkRYMU5VWDFSVlh6TXdNSGd6TURBdWFuQm58NGIzOWYwNTdjYmExNGQ4ZjAwN2QzMmMyMDYxMjY5MjdhOTJiNWQ0OTQ5NzY4NWRiYzViNGMyMmJkYzgxYzAzYw
https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-ST-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0NXxpbWFnZS9qcGVnfGFHUXlMMmhqT1M4eE1EUTNPRGsxT1RVNU1UUTFOQzlKVGtSVVNFOVFVa05ZV0ZoZk5qQkRYMU5VWDFSVlh6TXdNSGd6TURBdWFuQm58NGIzOWYwNTdjYmExNGQ4ZjAwN2QzMmMyMDYxMjY5MjdhOTJiNWQ0OTQ5NzY4NWRiYzViNGMyMmJkYzgxYzAzYw
843296
Round Shafting
THOMSON
THOMSON
THOMSON THOMSON
Description
THOMSON 3 L TU RL
Rail; Hollow Round; Random Length; 3" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L
Part #
3 L TU RL
BDI #
843296
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9C%86%E5%BD%A2-%E6%96%B9%E5%BD%A2%E5%AF%BC%E8%BD%A8/%E5%9C%86%E5%BD%A2%E8%BD%B4%E7%B3%BB/3-L-TU-RL/p/843296
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
87.77
EAN
0662486517399
Product Group - BDI
L00280
Product Name
Rail
Product Type
Hollow Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
L
Length Type
Random
Material
Steel
Drilled Hole Size
None
Inch - Metric
Inch
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Hollow Round Linear
Manufacturer Item Number
3 L TU RL
Weight / LBS
197.936
Long Description
Rail; Hollow Round; Random Length; 3" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L
Shaft Diameter
3 Inch | 76.2 Millimeter
Drilled Hole Spacing
0 Inch | 0 Millimeter
Shaft Length
178 Inch | 4,521.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

