553915
永磁直流电机
LEESON
LEESON
098009.00
LEESON LEESON
Description
LEESON 098009.00
DC Motor; Permanent Magnet; 3/4HP; NSS56C Frame Size; 2500 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11.81" Overall Length; 82.5 Efficiency Full Load
Part #
098009.00
BDI #
553915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/%E6%B0%B8%E7%A3%81%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/098009-00/p/553915
Your Price
Request A Price
BDIExpress
|
|||
| BDI- US | 1 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
11.8
EAN
0691720001004
Product Group - BDI
M04104
马力
3/4HP
外形规格
NSS56C
同步RPM
2500
电压
90
电流
DC
外壳
TEFC
外形形式
NEMA
安装形式
C-Face | Rigid
底座
Yes
满负载效率
82.5
英寸 - 公制
Inch
其它特点
Current Rating 7.6 Ampere | SCR Drive
类别 - BDI
Permanent Magnet DC Motors
名称
Motor
关键字串
Direct Current Permanent Magnet
重量/磅
29
详细描述
DC Motor; Permanent Magnet; 3/4HP; NSS56C Frame Size; 2500 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11.81" Overall Length; 82.5 Efficiency Full Load
轴直径
0.625 英寸 | 15.875 毫米
全长
11.81 英寸 | 299.974 毫米
底座到中心高度
3.5 英寸 | 88.9 毫米
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



