https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
288986
Parallel Shafts
MASTER POWER TRANS
MASTER POWER TRANS
MASTER POWER TRANS MASTER POWER TRANS
Description
MASTER POWER TRANS 280SM7A 1.8 C1 STD
Speed Reducer; APG; Parallel; 1.8:1 Ratio; 280TC Frame; C-Face Quill Input Type; Shaft Output Type; 930 Output RPM; Direct Mounted; Helical
Part #
280SM7A 1.8 C1 STD
BDI #
288986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/280SM7A-1-8-C1-STD/p/288986
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
158.757
EAN
0887726182018
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
1.8:1
Mounting Frame
280TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
100HP
Nominal Max Output RPM
972.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
930
Gearing
Helical
Manufacturer's Series
SM7
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2711Lbs
Base Included
Yes
Input Rating value plus um
161.66HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
7014In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Item Number
280SM7A 1.8 C1 APG REDUCER
Manufacturer Internal Number
6M85433
Weight / LBS
350
Long Description
Speed Reducer; APG; Parallel; 1.8:1 Ratio; 280TC Frame; C-Face Quill Input Type; Shaft Output Type; 930 Output RPM; Direct Mounted; Helical
Base to Center of Input Shaft
10.94 Inch | 277.876 Millimeter
Output Shaft Diameter
2.25 Inch | 57.15 Millimeter
Bolt Hole Diameter
1.31 Inch | 33.274 Millimeter
Base to Center of Output Shaft
6.62 Inch | 168.148 Millimeter
Overall Length
22.22 Inch | 564.388 Millimeter
Output Shaft Length
4.34 Inch | 110.236 Millimeter
Center Distance
4.32 Inch | 109.728 Millimeter
Overall Height
20.06 Inch | 509.524 Millimeter
Nominal Center Distance
4.32 Inch | 109.728 Millimeter
Overall Width
18.25 Inch | 463.55 Millimeter
Input Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

