https://www.bdiexpress.com/medias/INDBSHLNRBRG-R0601-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzMXxpbWFnZS9qcGVnfGFHSXpMMmd5TkM4eE1EYzJPRFF4TVRNMk1UTXhNQzlKVGtSQ1UwaE1UbEpDVWtkZlVqQTJNREZmUTB4VFJGOHpNREI0TXpBd0xtcHdad3w0OWUxOGYwM2EwNTkzMWRjOWI3MzgxNTU5MzVhZTYwYzQwNzY0NDcwYWZiMDBiNzdkNGJlNGVhYjYwN2NmZThl
https://www.bdiexpress.com/medias/INDBSHLNRBRG-R0601-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzMXxpbWFnZS9qcGVnfGFHSXpMMmd5TkM4eE1EYzJPRFF4TVRNMk1UTXhNQzlKVGtSQ1UwaE1UbEpDVWtkZlVqQTJNREZmUTB4VFJGOHpNREI0TXpBd0xtcHdad3w0OWUxOGYwM2EwNTkzMWRjOWI3MzgxNTU5MzVhZTYwYzQwNzY0NDcwYWZiMDBiNzdkNGJlNGVhYjYwN2NmZThl
15042919
未安装轴承
BOSCH REXROTH
BOSCH REXROTH
R060101610
BOSCH REXROTH BOSCH REXROTH
Description
STAR R0601-016-10 ; 轴承/直线轴承
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Part #
R060101610
BDI #
15042919
Details
139.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/R060101610/p/15042919
Your Price
¥139.00 / 套
BDIExpress
|
|||
| BDI- SK | 4 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
Product Group - BDI
L00220
直线轴承类型
Round Bore | Ball
断面
Closed
外壳
1 Seal
壳体材料
Steel
自调心
No
英寸 - 公制
Metric
类别 - BDI
Non-Mounted Bearings
名称
Bearing
关键字串
Ball Linear
重量/磅
0.11023
详细描述
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
孔径
0.63 英寸 | 16 毫米
长度
1.417 英寸 | 36 毫米
外径
1.024 英寸 | 26 毫米
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

