https://www.bdiexpress.com/medias/INDB-GMOTORX-V933B-ODP-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDN8aW1hZ2UvanBlZ3xhR0prTDJnek5DOHhNRFkxTVRReU5qYzRNekkyTWk5SlRrUkNMVWROVDFSUFVsaGZWamt6TTBKZlQwUlFYME5mTXpBd2VETXdNQzVxY0djfGY3NTZhNzJmYzQ1ZDVhNDY2OWZkYTJiYjkyZjY0Nzc5YzQwN2Y5ZWFmYjhiOWExMGUxZmJmNDYxNDU0ZTcwMDQ
https://www.bdiexpress.com/medias/INDB-GMOTORX-V933B-ODP-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDN8aW1hZ2UvanBlZ3xhR0prTDJnek5DOHhNRFkxTVRReU5qYzRNekkyTWk5SlRrUkNMVWROVDFSUFVsaGZWamt6TTBKZlQwUlFYME5mTXpBd2VETXdNQzVxY0djfGY3NTZhNzJmYzQ1ZDVhNDY2OWZkYTJiYjkyZjY0Nzc5YzQwN2Y5ZWFmYjhiOWExMGUxZmJmNDYxNDU0ZTcwMDQ
176501
Shunt DC Motors
BOSTON GEAR
BOSTON GEAR
BOSTON GEAR BOSTON GEAR
Description
BOSTON GEAR V93300-B
DC Motor; Shunt Wound; 1/3HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11.94" Overall Length
Part #
V93300-B
BDI #
176501
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/%E5%B9%B6%E8%81%94%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/V93300-B/p/176501
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.433
EAN
0781711666722
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
Shunt DC Motors
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer Internal Number
66672
Weight / LBS
23
Long Description
DC Motor; Shunt Wound; 1/3HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11.94" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
11.94 Inch | 303.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


