VHECP2394T
Description
VHECP2394T PUMP MOTOR ; 30M 2P TEFC VER 254HP 32-6 SE DRIPCOVER
Part # VHECP2394T
BDI # 130967
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VECP2333T
Description
VECP2333T SEVERE DUTY MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0944M TEFC F
Part # VECP2333T
BDI # 130794
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.56
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VECP4100T
Description
VECP4100T SEVERE DUTY MOTOR ; 15HP 1175RPM 3PH 60HZ 284TC 1046M TEFC F
Part # VECP4100T
BDI # 130825
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.58
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VHECP2333T
Description
VHECP2333T PUMP MOTOR ; 15HP 1765RPM 3PH 60HZ 254HP 0944M TEFC F
Part # VHECP2333T
BDI # 130965
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Pump Motor
Mounting Method:
P-Base
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.51
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
C-Face