VECP2332T
Description
VECP2332T SEVERE DUTY MOTOR ; 10HP 1180RPM 3PH 60HZ 256TC 0960M TEFC F
Part # VECP2332T
BDI # 130793
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.69
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VEJMM3714T
Description
VEJMM3714T PUMP MOTOR ; 10HP 1770RPM 3PH 60HZ 215JM 3752M TEFC F
Part # VEJMM3714T
BDI # 130860
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
22.4
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face
VHECP3774T
Description
VHECP3774T PUMP MOTOR ; 10HP 1760RPM 3PH 60HZ 215HP 0748M TEFC
Part # VHECP3774T
BDI # 130975
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.33
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VEM3714T
Description
VEM3714T GENERAL PURPOSE AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215TC 3752M TEFC F
Part # VEM3714T
BDI # 130903
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.26
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face
VHECP3771T
Description
VHECP3771T PUMP MOTOR ; 10HP 3500RPM 3PH 60HZ 215HP 0742M TEFC F
Part # VHECP3771T
BDI # 130974
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.33
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
P-Base