VHECP4103T
Description
VHECP4103T PUMP MOTOR ; 25HP 1775RPM 3PH 60HZ 284HP 1054M TEFC F
Part # VHECP4103T
BDI # 130976
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
30.69
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VECP4111T
Description
VECP4111T SEVERE DUTY MOTOR ; 25HP 1180RPM 3PH 60HZ 324TC 1260M TEFC F
Part # VECP4111T
BDI # 130828
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
32.91
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VHECP4107T
Description
VHECP4107T PUMP MOTOR ; 25HP 3520RPM 3PH 60HZ 284HP 0954M TEFC
Part # VHECP4107T
BDI # 130979
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.72
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VECP4103T
Description
VECP4103T SEVERE DUTY MOTOR ; 25HP 1775RPM 3PH 60HZ 284TC 1054M TEFC F
Part # VECP4103T
BDI # 130827
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.58
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face