IDM2332T
Description
IDM2332T INVERTER DUTY MOTOR ; 60M 6P TEBC HOR 256TC TSTATS INV DUTY
Part # IDM2332T
BDI # 128868
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.07
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
ZDM2276T
Description
ZDM2276T VECTOR DUTY MOTOR ; 54M 6P TEBC HOR 254TC TSTATS VECTOR
Part # ZDM2276T
BDI # 132131
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM3764T
Description
ZDM3764T VECTOR DUTY MOTOR ; 38M 6P TEBC HOR 215TC TSTATS VECTOR
Part # ZDM3764T
BDI # 132150
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM2332T
Description
ZDM2332T VECTOR DUTY MOTOR ; 60M 6P TEBC HOR 256TC TSTATS VECTOR
Part # ZDM2332T
BDI # 132132
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM3768T
Description
IDM3768T INVERTER DUTY MOTOR ; 48M 6P TEBC HOR 215TC TSTATS INVERTER
Part # IDM3768T
BDI # 128887
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
29.14
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted