116706.00
Description
116706.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H 230V 1PH 60HZ
Part # 11670600
BDI # 20183623
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 15 Ampere | 2 Poles
Mounting Method:
Rigid
120375.00
Description
120375.00 AGRICULTURAL MOTOR ; 2HP 3450RPM 145TZ TENV 230V
Part # 120375.00
BDI # 554774
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 10 Ampere | 2 Poles
Mounting Method:
Rigid