ECP4404T
Description
ECP4404T SEVERE DUTY MOTOR ; 75HP 1185RPM 3PH 60HZ 405T A40064M TEFC
Part # ECP4404T
BDI # 126529
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84400T-4
Description
ECP84400T-4 SEVERE DUTY MOTOR ; 100HP 1785RPM 3PH 60HZ 405T TEFC FOOT
Part # ECP84400T-4
BDI # 126845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84400T-5
Description
ECP84400T-5 SEVERE DUTY MOTOR ; 100HP 1785RPM 3PH 60HZ 405T TEFC FOOT
Part # ECP84400T-5
BDI # 126846
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4404T-4
Description
ECP4404T-4 SEVERE DUTY MOTOR ; 75HP 1185RPM 3PH 60HZ 405T A4072M TEFC F
Part # ECP4404T-4
BDI # 126530
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84404T-4
Description
ECP84404T-4 SEVERE DUTY MOTOR ; 75HP 1185RPM 3PH 60HZ 405T TEFC FOOT
Part # ECP84404T-4
BDI # 126851
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted