CL3513
Description
CL3513 GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56C 3528L TEFC F1
Part # CL3513
BDI # 126075
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
KM3457
Description
KM3457 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 3PH 60HZ 56C 3410M TENV F1
Part # KM3457
BDI # 129338
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
CEM3550
Description
CEM3550 GENERAL PURPOSE AC MOTOR ; 1.5HP 3500RPM 3PH 60HZ 3520M N
Part # CEM3550
BDI # 125767
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CSSWDM3541
Description
CSSWDM3541 WASHDOWN DUTY MOTOR ; .75HP 3450RPM 3PH 60HZ 56C 3518M TENV F1
Part # CSSWDM3541
BDI # 126246
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEM3545
Description
CEM3545 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 3PH 60HZ 56C 3516M TEFC F1 N
Part # CEM3545
BDI # 125763
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted