Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6-2.4/1.2 Ampere | 2 Poles
Mounting Method:
Rigid
117120
Description
117120.00 ; POR .3/4H3450R56TN208-230460V CT40C1CC
Part # 117120.00
BDI # 20181149
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6-2.4/1.2 Ampere | 2 Poles
Mounting Method:
Rigid
191233.00
Description
191233.00 GENERAL PURPOSE MOTOR ; 75HP 3450RPM 56 TENV/575V 3PH 60HZ
Part # 191233.00
BDI # 20181402
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Inverter Duty
Mounting Method:
C-Face | Foot Mounted