EM2542T
Description
EM2542T GENERAL PURPOSE MOTOR ; 50HP 3525RPM 3PH 60HZ 324TS 4058M OPSB F
Part # EM2542T
BDI # 127216
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Mounting Method:
Foot Mounted