CECP83769T-4
Description
CECP83769T-4 SEVERE DUTY MOTOR ; 7.5HP 3510RPM 3PH 60HZ 213TC 0732M TEFC
Part # CECP83769T-4
BDI # 125712
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CESSWDM3709T
Description
CESSWDM3709T WASHDOWN DUTY MOTOR ; 7.5HP 3500RPM 3PH 60HZ 213TC 3734M TEFC
Part # CESSWDM3709T
BDI # 125901
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3709T
Description
CEWDM3709T WASHDOWN DUTY MOTOR ; 7.5HP 3520RPM 3PH 60HZ 213TC 3728M TEFC
Part # CEWDM3709T
BDI # 125980
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3769T-5
Description
CEM3769T-5 GENERAL PURPOSE AC MOTOR ; 7.5HP 3500RPM 3PH 60HZ 213TC 0724M TEFC
Part # CEM3769T-5
BDI # 125824
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3769T
Description
CEM3769T GENERAL PURPOSE AC MOTOR ; 7.5HP 3515RPM 3PH 60HZ 213TC 0726M TEFC
Part # CEM3769T
BDI # 125823
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted