Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3555/2955
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 63 To 56.5/28.3 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
31.02
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 72-66/33 Ampere | 6 Poles
Mounting Method:
Rigid
170118.60
Description
170118.60 ; POR 1800RPMRIGID BASE.575VOLTC284T17FB6C
Part # 170118.60
BDI # 20182998
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 23.6 Ampere | 4 Poles
Mounting Method:
Rigid
LM34130
Description
LM34130 SPECIAL VOLTAGE MOTOR ; 25HP 3PH 1800RPM 200/400V 284T FRAME ODP
Part # LM34130
BDI # 24536270
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 73.5/37 Ampere | 4 Poles
Mounting Method:
Rigid