FDL3611TM
Description
FDL3611TM AC MOTOR ; 2HP 1725RPM 1PH 60HZ 182T 3634L TEFC F1
Part # FDL3611TM
BDI # 127785
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
L1320T
Description
L1320T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 3528LC N
Part # L1320T
BDI # 129398
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
JL1317A
Description
JL1317A JET PUMP MOTOR ; 2HP 3450RPM 1PH 60HZ 56J 3528L OPEN F1
Part # JL1317A
BDI # 129008
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL3515A
Description
JL3515A JET PUMP MOTOR ; 2HP 3450RPM 1PH 60HZ 56J 3535L TEFC F1
Part # JL3515A
BDI # 129020
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.62
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Footless
L3515T
Description
L3515T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 145T 3535L TEFC F1
Part # L3515T
BDI # 129495
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted