MV0000147461 EZ705UDGPQ6O140
Description
STOBER DRIVES MV0000147461 EZ705UDGPQ6O140
Part # MV0000147461 EZ705UDGPQ6O140
BDI # 27571699
HDS65-0102AGKNS
Description
HDS65-0102AGKNS AC SERVO MOTOR ; DSL MUTIL-TURN KEY SEA
Part # HDS65-0102AGKNS
BDI # 24987457
HDS130-0817BRKNS
Description
HDS130-0817BRKNS AC SERVO MOTOR ; RESOLVER KEY SEAL
Part # HDS130-0817BRKNS
BDI # 24987155
VSSEWDM3554T
Description
VSSEWDM3554T WASH DOWN AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 208-230/460VAC
Part # VSSEWDM3554T
BDI # 131915
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.83
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face