EA 9460 50LB PAIL-RESIN
Description
LOCTITE EA 9460 50LB PAIL-RESIN
Part # EA 9460 50LB PAIL-RESIN
BDI # 24600065
Features
Other Features:
Two Part Epoxy Technology | Non-Sag | High Peel Strength | High Shear Strength | Quick Heat Response | Work Life 40 Min
Product Name And Type:
General Purpose Epoxy Adhesive Resin
Container Type:
Pail
Typical Use:
High Peel Strength and Excellent Shear Strength
Texture:
Paste
Color:
White
EA 9460 50LB PAIL-RESIN IDH 475442
Description
EA 9460 50LB PAIL-RESIN IDH 475442 ; 83134 ADHESIVE HYSOLEPOXY 50LB
Part # EA 9460 50LB PAIL-RESIN IDH 475442
BDI # 1056453
Features
Other Features:
Epoxy Technology | High Peel Strength | High Shear Strength | Quick Heat Response | Work Life 40 Min | Temperature Range 121 Deg C
Product Name And Type:
General Purpose Structural Adhesive Resin
Container Type:
Pail
Typical Use:
High Strength Multi Purpose
Texture:
Paste
Color:
White
EA 9460F 50LB PAIL-RESIN IDH 475487
Description
475487 ; POR HYSOLEPOXY 50LB
Part # EA 9460F 50LB PAIL-RESIN IDH 475487
BDI # 17139548
Features
Other Features:
Two Part Epoxy Technology | Non-Sag | High Peel Strength | High Shear Strength | Quick Heat Response | Work Life 40 Min
Product Name And Type:
General Purpose Structural Adhesive Resin
Container Type:
Pail
Typical Use:
High Strength Multipurpose
Texture:
Paste
Color:
White
MR 5426 16.75OZ IDH 476035
Description
MR 5426 16.75OZ IDH 476035 ADHESIVE ; 37312 CONTACT AEROSOL 16.75OZ CAN 6EA/CS
Part # MR 5426 16.75OZ IDH 476035
BDI # 1056458
Features
Other Features:
Neoprene Technology | High Strength | Solvent Based | Self Reactive Cure | Temperature Range Up to 77 Deg C
Product Name And Type:
General Purpose Contact Adhesive
Container Type:
Aerosol Can
Typical Use:
Multipurpose
Texture:
Aerosol
Color:
White
EA 9492 50ML IDH 468286
Description
LOCTITE EA 9492 50ML IDH 468286
Part # EA 9492 50ML IDH 468286
BDI # 17007469
Features
Other Features:
Two Part Epoxy Technology | High Temperature and Chemical Resistance
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Dual Cartridge
Typical Use:
Multipurpose
Texture:
Paste
Color:
White