01EBCP300GRAT
Description
COP.01EBCP300GRAT PILLOW BLOCK UNIT ; NON-RETURNABLE ENCHANCED MEDIUM DUTY 3"
Part # COP.01EBCP300GRAT
BDI # 17116188
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
01EBCP208EXAT
Description
COP.01EBCP208EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE ENCHANCED MED DUTY 2-1/2"
Part # COP.01EBCP208EXAT
BDI # 17116179
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.78
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
02BCP207EXAT
Description
COP.02BCP207EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE HEAVY DUTY 2-7/16"
Part # COP.02BCP207EXAT
BDI # 17116389
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
01EBCP55MEXAT
Description
COP.01EBCP55MEXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MD 55MM SHAFT EXPN TYPE
Part # COP.01EBCP55MEXAT
BDI # 21483093
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55.7
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
02 BCP 215 GR AT/C
Description
COP.02BCP215GRAT/C HOUSING SEAL ; NON-RETURNABLE
Part # COP.02BCP215GRAT/C
BDI # 24968452
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
139.7
Other Features:
Single Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
112