JP16049-90KA4
Description
JP16049-90KA4 TAPERED ROLLER BRG ASSY ; METRIC 4-8 OD
Part # JP16049-90KA4
BDI # 1361126
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Outside Diameter - Millimeter:
220
Bore - Millimeter:
160
Bore - Inch:
6.299
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Material
Assembly Components:
JP16049 (1) | JP16010 (1)
Basic Number:
JP16049
Precision Class:
Standard
22232EJW33C3
Description
22232EJW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD OPEN
Part # 22232EJW33C3
BDI # 20054187
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22232EJW33
Description
22232EJW33 SPHERICAL RLR BRG ; 160MM ID 290MM OD STEEL CAGE
Part # 22232EJW33
BDI # 23594302
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663981
Number of Rows of Rollers:
Single Row
24132EJW33
Description
24132EJW33 SPHERICAL RLR BRG ; 160 MM ID 270 MM OD 109MM WD STEEL CAGE
Part # 24132EJW33
BDI # 20054979
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing