HM911244-2
Description
HM911244-2 TAPERED ROLLER BEARING CONE ; PRECISION 2.362" BORE 1-7/32" WD
Part # HM911244-2
BDI # 1425245
Features
Component:
Cone
Width - Millimeter:
30.937
Inch - Metric:
Inch
Bore - Millimeter:
59.995
Bore - Inch:
2.362
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648691
Precision Class:
Standard
Width - Inch:
1.218
Basic Number:
HM911244
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Assembly Components:
37425 (1) | 37625 (1)
Basic Number:
37425
Precision Class:
Standard
24132EJW33
Description
24132EJW33 SPHERICAL RLR BRG ; 160 MM ID 270 MM OD 109MM WD STEEL CAGE
Part # 24132EJW33
BDI # 20054979
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6307-2RSC3
Description
6307-2RSC3 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD 2 SEAL
Part # 6307-2RSC3
BDI # 1424957
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
XAA32010X-90KA1
Description
XAA32010X-90KA1 TAPERED ROLLER BRG ASSY ; METRIC 4 OD
Part # XAA32010X-90KA1
BDI # 1472753
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Assembly Components:
XAA32010X (1) | Y32010X (1)
Basic Number:
XAA32010
Precision Class:
Standard