Page 1 of 7

Next

Compare
SUCFL205-16FG1

COMPARE

SUCFL205-16FG1

Description
SUCFL205-16FG1 FLANGED BLOCK BALL BRG ; NON-RETURNABLE FOOD GRADE SOLID LUBE

NTN

Part # SUCFL205-16FG1

BDI # 20393394

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : In stock
Request A Price QTY
SUC205-16

COMPARE

SUC205-16

Description
SUC205-16 BALL BEARING INSERT ; 1"ID STAINLESS H1 FOOD GRADE GREASE

NTN

Part # SUC205-16

BDI # 1230691

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Stainless Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
$ 89.55 / each QTY
SUCFB205-16C0FG1

COMPARE

SUCFB205-16C0FG1

Description
SUCFB205-16C0FG1 FLANGED BALL BEARING ; 1" BORE FOOD GRADE SOLID LUBE

NTN

Part # SUCFB205-16C0FG1

BDI # 25265513

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 0

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Slinger | Food Grade Grease | Narrow Cover | Open End Cover
Housing Style: 3 Bolt Flange Bracket
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Request A Price QTY
SUCNFL205-16C0FG1

COMPARE

SUCNFL205-16C0FG1

Description
SUCNFL205-16C0FG1 FLANGE BLK BALL BRG ; FOOD GRADE SOLID LUBE

NTN

Part # SUCNFL205-16C0FG1

BDI # 21973542

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Open End Cap
Housing Style: 2 Bolt Flange Block
Housing Material: Thermoplastic
Mounting Method: Set Screw

Price Inventory : Available to order
Request A Price QTY
SUCT205-16CCFG1

COMPARE

SUCT205-16CCFG1

Description
SUCT205-16CCFG1 TAKE-UP BEARING ; 1"ID SET SCREW FOOD GRADE SOLID LUBE

NTN

Part # SUCT205-16CCFG1

BDI # 21973796

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.469

Slot to Slot Distance - Millimeter: 76.2
Slot Width - Millimeter: 11.913
Other Features: Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY