LSE800BRHSKPSE0732
Description
LSE800BRHSKPSE0732 SPLIT CRB HOUSED UNIT ; NON-RETURNABLE
Part # LSE800BRHSKPSE0732
BDI # 21955709
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
172.72
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
248
LSM500BRE0528
Description
LSM500BRE0528 SPLIT CRB HOUSED UNIT ; NON-RETURNABLE
Part # LSM500BRE0528
BDI # 21956027
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
80.2
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
MSM240BXHFATL
Description
MSM240BXHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # MSM240BXHFATL
BDI # 20351381
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
170
Nominal Bolt Circle Diameter Round - Inch:
26
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
660
Number of Mounting Holes:
4
MSM240BXHSATL
Description
MSM240BXHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # MSM240BXHSATL
BDI # 20351383
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
170
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
MSM280BRHSATL
Description
MSM280BRHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE RETAINED
Part # MSM280BRHSATL
BDI # 20351421
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
186
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
378