239/630CAMP55W509
Description
239/630CAMP55W509 SPHERICAL ROLLER BRG ; 630MM BOREX850MM ODX165MM W
Part # 239/630CAMP55W509
BDI # 21734712
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/630CAME4
Description
239/630CAME4 SPHERICAL ROLLER BRG ; 630MM BOREX850MM ODX165 MM W
Part # 239/630CAME4
BDI # 1185062
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/630CAMP55W507
Description
239/630CAMP55W507 SPHERICAL ROLLER BRG ; 630MM BOREX850MM ODX165MM W
Part # 239/630CAMP55W507
BDI # 21734708
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600CAMKC3P55W507
Description
230/600CAMKC3P55W507 SPHERICAL RLR BRG ; 600MM BOREX870MM ODX200 MM W
Part # 230/600CAMKC3P55W507
BDI # 21735806
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/600CAMP55W509
Description
230/600CAMP55W509 SPHERICAL ROLLER BRG ; 600MM BOREX870MM ODX200 MM W
Part # 230/600CAMP55W509
BDI # 21735814
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing