23988CAMKC3P55W507
Description
23988CAMKC3P55W507 SPHERICAL ROLLER BRG ; 440MM BOREX600MM ODX118MM W
Part # 23988CAMKC3P55W507
BDI # 21736640
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6338MC3
Description
6338MC3 DEEP GROOVE BALL BRG ; 190MM BOREX400MM ODX78MM W 1-ROW
Part # 6338MC3
BDI # 1186968
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5509
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
24060CAMW507
Description
24060CAMW507 SPHERICAL ROLLER BRG ; 280MM BOREX420MM ODX140MM W
Part # 24060CAMW507
BDI # 1185180
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24056CAMK30C3P55W507
Description
24056CAMK30C3P55W507 SPHERICAL RLR BRG ; 280MM BOREX420MM ODX140MM W 2-ROW
Part # 24056CAMK30C3P55W507
BDI # 21736696
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24076CAME4
Description
24076CAME4 SPHERICAL ROLLER BRG ; 380MM BOREX560MM ODX180MM W
Part # 24076CAME4
BDI # 1185186
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing