7032
Description
7032 ANGULAR CONTACT BALL BEARING ; 160MM ID 240MM OD 38MM W
Part # 7032
BDI # 1211331
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6330L1P5
Description
6330L1P5 PRECISION BALL BEARING ; NON RETURNABLE
Part # 6330L1P5
BDI # 17145273
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7320CP5
Description
7320CP5 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 100MM ID 215MM OD 47MM W
Part # 7320CP5
BDI # 1213352
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7026T1DTP5
Description
7026T1DTP5 ; POR PRECISION - DGBB AND ANGULAR
Part # 7026T1DTP5
BDI # 17145751
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
20 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
562026M/GNP5
Description
562026M/GNP5 ANG CONT THRUST BALL BRG ; 134MMX200MMX84MM
Part # 562026M/GNP5
BDI # 1204023
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Large Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable