NN3026T2KC1NAUP-20
Description
NN3026T2KC1NAUP-20 ; POR CYLINDRICAL ROLLER BEARING
Part # NN3026T2KC1NAUP-20
BDI # 17148921
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SF3033DB/G28UP-1
Description
SF3033DB/G28UP-1 BALL BEARING ; ANGULAR CONTACT
Part # SF3033DB/G28UP-1
BDI # 1229918
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
HTA030DB/G28UP-21
Description
HTA030DB/G28UP-21 ANG CONT BALL BRG ; NON RETURNABLE 150MMX225MMX67.5MM
Part # HTA030DB/G28UP-21
BDI # 1220453
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Speed | G28 Preload | UP-21 Precision Class
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
NN3030T2KC1NAUP-20
Description
NN3030T2KC1NAUP-20 CYL RLR BRG ; NON RETURNABLE 150MMX225MMX56MM
Part # NN3030T2KC1NAUP-20
BDI # 1226147
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453591
Number of Rows of Rollers:
Double Row
HTA924DB+15D2/GN#03
Description
HTA924DB+15D2/GN 03 ANG CONT BALL BRG ; NON RETURNABLE 120MMX165MMX70.5MM
Part # HTA924DB+15D2/GN#03
BDI # 1220461
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Speed | UP-1 Precision Class
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring