Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
KR19FLL

COMPARE

KR19FLL

Description
KR19FLL CAM FOLLOWER BRG ; CROWNED 19MM OD

NTN

Part # KR19FLL

BDI # 20392910

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV19CLL

COMPARE

KRV19CLL

Description
NTN KRV19CLL

NTN

Part # KRV19CLL

BDI # 15070751

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR19LL

COMPARE

KR19LL

Description
KR19LL ; NEEDLE ROLLER BEARING

NTN

Part # KR19LL

BDI # 1221569

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV19FLL

COMPARE

KRV19FLL

Description
KRV19FLL CAM FOLLOWER BEARING ; 19MM OD 12MM ROLLER W 8MM STUD DIA

NTN

Part # KRV19FLL

BDI # 21993658

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRT19LL

COMPARE

KRT19LL

Description
KRT19LL CAM FOLLOWER BRG ; 19MM OD 12MM ROLLER W

NTN

Part # KRT19LL

BDI # 1221725

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY