SM-1480W40ZZ G7
Description
SM-1480W40ZZ G7 MINIATURE BEARING ; 8.00 MM X 14.00 MM X 4.00 MM
Part # SM-1480W40ZZ G7
BDI # 27762792
SM-830W30ZZ G7
Description
SM-830W30ZZ G7 MINIATURE BEARING ; 3MM X 8MM X 3MM SHIELDED
Part # SM-830W30ZZ G7
BDI # 25110858
SI-814ZZG7
Description
SI-814ZZG7 MINIATURE BEARING ; 0.25 X 0.5 X 0.1875" SHLD GREASE LUBE
Part # SI-814ZZ G7
BDI # 26620709
SM-830W40ZZ G7
Description
SM-830W40ZZ G7 MINIATURE BEARING ; 3X8X4MM SHIELDED GREASE LUBE
Part # SM-830W40ZZ G7
BDI # 26021876
SI-1038ZZ G7
Description
SI-1038ZZ G7 MINIATURE BEARING ; 0.375X 0.625X 0.1562" SHLD GREASE LUBE
Part # SI-1038ZZ G7
BDI # 27154240