B56-LSSQ

COMPARE

B56-LSSQ

Description
B56-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; STEEL ON STEEL

RBC BEARINGS

Part # B56LSSQ

BDI # 796808

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Request A Price QTY