Page 1 of 24265

Next

Compare
IR 8X12X10 IS1

COMPARE

IR 8X12X10 IS1

Description
IR 8X12X10 IS1

SKF

Part # IR 8X12X10 IS1

BDI # 1422791

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.472
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Oil Hole
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
GEH 30 ES-2RS

COMPARE

GEH 30 ES-2RS

Description
GEH 30 ES-2RS

SKF

Part # GEH 30 ES-2RS

BDI # 1419171

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 20
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Other Features: 2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
NU 2212 ECML/C3

COMPARE

NU 2212 ECML/C3

Description
NU 2212 ECML/C3

SKF

Part # NU 2212 ECML/C3

BDI # 1416308

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455549
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
2215 ETN9

COMPARE

2215 ETN9

Description
2215 ETN9

SKF

Part # 2215 ETN9

BDI # 1421724

Features

Enclosure: Open
Outer Race Width - Millimeter: 31
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
QJ 211 MA

COMPARE

QJ 211 MA

Description
QJ 211 MA

SKF

Part # QJ 211 MA

BDI # 1418734

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257402
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY