Page 1 of 8

Next

Compare
750RX3005CF1

COMPARE

750RX3005CF1

Description
750RX3005CF1 CYLINDRICAL ROLLER BRG

TIMKEN

Part # 750RX3005CF1

BDI # 1350901

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 39.37
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
NNU49/750W33C3

COMPARE

NNU49/750W33C3

Description
NNU49/750W33C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # NNU49/750W33C3

BDI # 1367995

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 39.37
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 663895
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Request A Price QTY
NP275463-904A1

COMPARE

NP275463-904A1

Description
NP275463-904A1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 36-48 OD

TIMKEN

Part # NP275463-904A1

BDI # 24625996

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 39.5
Outside Diameter - Millimeter: 1003.3
Bore - Millimeter: 787.4

Bore - Inch: 31
Other Features: Steel Cage
Assembly Components: NP275463-40000 (1) | NP284770-40000 (1)
Basic Number: NP275463
Precision Class: Class 4

Price Inventory : Available to order
Request A Price QTY
239/750KYMBW906AC3

COMPARE

239/750KYMBW906AC3

Description
239/750KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 239/750KYMBW906AC3

BDI # 20054336

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
239/750YMBW509C08

COMPARE

239/750YMBW509C08

Description
239/750YMBW509C08 SPHERICAL RLR BRG ; 750MM ID 1000MM OD

TIMKEN

Part # 239/750YMBW509C08

BDI # 1319041

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY