Page 1 of 47

Next

Compare
PTRY-8.00

COMPARE

PTRY-8.00

Description
PTRY-8.00 CAM FOLLOWER BEARING ; YOKE TYPE 8" RLR DIA FLAT SURFACE

PCI

Part # PTRY-8.00

BDI # 21454105

Features

Roller Width - Inch: 4.25
Roller Width - Millimeter: 107.95
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 203.2
Roller Diameter - Inch: 8
Other Features: Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : In stock
Request A Price QTY
CFH 7 S

COMPARE

CFH 7 S

Description
CFH 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2700510000

BDI # 347372

Features

Roller Width - Inch: 3.75
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22649

Price Inventory : Available to order
Request A Price QTY
CYR 7 S

COMPARE

CYR 7 S

Description
CYR 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 4500701100

BDI # 347377

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21291

Price Inventory : Available to order
Request A Price QTY
PYR-7

COMPARE

PYR-7

Description
PYR-7 TRACK ROLLER BEARING ; PLAIN YOKE TYPE

SMITH BEARING

Part # PYR-7

BDI # 841248

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Other Features: Contamination Resistant
Global Part Number GPN: 589376

Price Inventory : Available to order
Request A Price QTY
FYR-8

COMPARE

FYR-8

Description
FYR-8 TRACK ROLLER BEARING ; FLANGED YOKE TYPE

SMITH BEARING

Part # FYR-8

BDI # 841257

Features

Roller Width - Inch: 4.25
Roller Width - Millimeter: 107.95
Roller Surface Profile: Flat With Flange
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 203.2
Roller Diameter - Inch: 8
Other Features: Contamination Resistant
Global Part Number GPN: 589241

Price Inventory : Available to order
Request A Price QTY