Features
Component:
Cup
Width - Millimeter:
13.513
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.676
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
67.97
Other Features:
Light Medium Duty
Precision Class:
Class 3
Basic Number:
LM300811 #3
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258173
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3002-2Z
Description
3002-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3002-2Z
BDI # 1171922
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258174
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
4T-LM300811
Description
4T-LM300811 TAPERED RLR BRG CUP ; 2.6762"X0.5315"
Part # LM300811
BDI # 17143115
Features
Component:
Cup
Width - Millimeter:
13.513
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.676
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
67.97
Other Features:
Light Medium Duty
Precision Class:
Standard
Basic Number:
LM300811
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)