PHP 36XH300TB
Description
PHP 36XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36XH300TB
BDI # 1289519
Features
Pitch Diameter - Inch:
10.025
Flange Outside Diameter - Millimeter:
267
Inch - Metric:
Inch
Outside Diameter - Inch:
9.915
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
254.64
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.027
Flange Outside Diameter - Millimeter:
268.3
Inch - Metric:
Inch
Outside Diameter - Inch:
9.917
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
PHP 36XH200TB
Description
PHP 36XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36XH200TB
BDI # 1289485
Features
Pitch Diameter - Inch:
10.025
Flange Outside Diameter - Millimeter:
267
Inch - Metric:
Inch
Outside Diameter - Inch:
9.915
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
254.64
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.027
Flange Outside Diameter - Millimeter:
268.3
Inch - Metric:
Inch
Outside Diameter - Inch:
9.917
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
PHP 36XH400TB
Description
PHP 36XH400TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36XH400TB
BDI # 1289552
Features
Pitch Diameter - Inch:
10.025
Flange Outside Diameter - Millimeter:
267
Inch - Metric:
Inch
Outside Diameter - Inch:
9.915
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
254.64
Mounting Method:
Bushed