8MX26S12-1108
Description
8MX26S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756343
Part # 8MX26S12-1108
BDI # 24302512
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73.812
Inch - Metric:
Metric
Outside Diameter - Inch:
2.906
Face Width - Millimeter:
16.002
Face Width - Inch:
0.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
8MX27S21-1108
Description
8MX27S21-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756346
Part # 8MX27S21-1108
BDI # 24302518
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
8MX28S12-1108
Description
8MX28S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756362
Part # 8MX28S12-1108
BDI # 24302520
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
8MX30S21-1108
Description
8MX30S21-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756385
Part # 8MX30S21-1108
BDI # 24302530
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Bushed
8MX30S12-1108
Description
8MX30S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756384
Part # 8MX30S12-1108
BDI # 24302528
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Bushed