48-8M-20 NR. 08M2048
Description
SATI 48-8M-20 NR. 08M2048
Part # 48-8M-20 NR. 08M2048
BDI # 1403912
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
4/SPA125 2012 NR. AT01254
Description
SATI 4/SPA125 2012 NR. AT01254
Part # 4/SPA125 2012 NR. AT01254
BDI # 1404565
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.138
Outside Diameter - Millimeter:
130.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
4
3/SPA118 2012 NR. AT01183
Description
SATI 3/SPA118 2012 NR. AT01183
Part # 3/SPA118 2012 NR. AT01183
BDI # 1404560
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.862
Outside Diameter - Millimeter:
123.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
3
4/SPZ140 2012 NR. ZT01404
Description
SATI 4/SPZ140 2012 NR. ZT01404
Part # 4/SPZ140 2012 NR. ZT01404
BDI # 840834
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.669
Outside Diameter - Millimeter:
144
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
4
4/SPZ125 2012 NR. ZT01254
Description
SATI 4/SPZ125 2012 NR. ZT01254
Part # 4/SPZ125 2012 NR. ZT01254
BDI # 840830
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.079
Outside Diameter - Millimeter:
129
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
4