PHP 168-14M-85RSB
Description
PHP 168-14M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 168-14M-85RSB
BDI # 1290102
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
748.66
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 144-14M-40RSB
Description
PHP 144-14M-40RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-14M-40RSB
BDI # 1290061
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
PHP 156H200RSB
Description
PHP 156H200RSB PULLEY ; NON-RETURNABLE
Part # PHP 156H200RSB
BDI # 1289371
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
630.63
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 144-14M-85RSB
Description
PHP 144-14M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-14M-85RSB
BDI # 1290101
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 144-14M-170RSB
Description
PHP 144-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-14M-170RSB
BDI # 1290141
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170