3-5V-3750-S
Description
3-5V-3750-S V-BELT SHEAVE ; QD BUSHED 101757826
Part # 3-5V-3750-S
BDI # 24306789
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
3
8 5V 925 S
Description
8 5V 925 S V-BELT SHEAVE ; 8GR 5V 9.25" OD BORED FOR S1 BUSHING
Part # 8 5V 925 S
BDI # 21976950
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
5
4 C 300 S
Description
4 C 300 S V-BELT SHEAVE ; 4GR C 30" OD BORED FOR S1 BUSHING
Part # 4 C 300 S
BDI # 21982109
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
4
17 5V 800 S1 MTO
Description
17 5V 800 S1 MTO SHEAVE ; 17 GROOVE 5V SECTION 8IN OD
Part # 17 5V 800 S1 MTO
BDI # 23774775
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
17