PLB3-025DF09-1/4
Description
PLB3-025DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54650
BDI # 173660
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore
PLB5-025SF09-3/8
Description
PLB5-025SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54830
BDI # 173840
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Finished Bore
PLB3-025SF09-1/4
Description
PLB3-025SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54598
BDI # 173608
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore
PLB3-025SF09-5/16
Description
PLB3-025SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54599
BDI # 173609
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore
PLB5-025DF09-1/4
Description
PLB5-025DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54875
BDI # 173885
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Finished Bore