RSC-80-1RNP-10FT;D0454
Description
80-1RNP-10FT ; D0454 ; ROLLER CHAIN
Part # XSNI-1334-010
BDI # 20856404
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
S80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion/Moisture Resistant
Number of Strands:
1
DMD-80-1RZN-10FT;D0409
Description
80-1RZN-10FT ; D0409 ; ROLLER CHAIN
Part # XZN-1334-010
BDI # 20857022
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Zinc Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
80ZN CP C/L SF
Description
80ZN COT C/L SF ; ROLLER CHAIN CONNECTING LINK
Part # CZN-3334CL-08
BDI # 20855488
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Zinc Nickel Plated Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
DMD-80-1 ROFF LINK P AP;D6115
Description
80-1 ROFF LINK P AP ; D6115 ; ROLLER CHAIN OFFSET LINK
Part # GAP-1334-P
BDI # 20855970
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RSC-80-2 DOFF LINK;D5998
Description
80-2 DOFF LINK ; D5998 ; ROLLER CHAIN OFFSET LINK
Part # CST-7334
BDI # 20855196
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
S80-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No