Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Rough Bore
60B80F X 1-3/4
Description
H60B80F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B80F X 1-3/4
BDI # 915819
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.539
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore
60B80F X 2-3/16
Description
H60B80F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B80F X 2-3/16
BDI # 915822
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.539
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore
60B80F X 1-1/2
Description
H60B80F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B80F X 1-1/2
BDI # 915817
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.539
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore
60BTL80H
Description
60BTL80H ROLLER CHAIN SPROCKET ; 3/4" P 80T BORE W/HARDENED TOOTH
Part # 60BTL80H
BDI # 17159828
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38150
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Bushed