Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Triplex Type
Global Part Number GPN:
569088
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.778
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
571309
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Other Features:
Simplex Type
Global Part Number GPN:
570254
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
PHS 16B-3C76
Description
PHS 16B-3C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3C76
BDI # 1286583
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore